Buy more than* S$200* and get FREE SHIPPING

  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block

Bearing Units Lubricated Bearing Pillow Block CM-UCP212D1

by NTN
Item.#
00352694
Mfr.#
CM-UCP212D1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
129.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Dimensions N1(mm)
23
Dimensions H2(mm)
138
Dimensions H1 (mm)
25
Dimensions J (mm)
184
Dimensions N (mm)
20
Dimensions B (mm)
65.1
Dimension S (mm)
25.4
Dimension t (mm)
(max)4
Dimensions A5 (mm)
115
Grease Filler Nipple
No Grease Nipple
Mounting Bolt Nominal Designation
M16
Dimensions H3 (mm)
143
Standard Dynamic Load Rating (kN)
52.5
Standard static Load Rating (kN)
36.0
Dimension H (mm)
69.8
Dimensions L (mm)
241
Weight (kg)
6.7 (Reference)
Shaft Hole Classification
Cylindrical bore
Cover
Cover closed cast iron one side
Load Classification
Light Load
Dimensions A (mm)
70
Dimension A4 (mm)
102
Shaft Diameter (phi mm)
60
Dimension L1 (mm)
70