Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block

Bearing Units Lubricated Bearing Pillow Block CM-UCP213D1

by NTN
Item.#
00352721
Mfr.#
CM-UCP213D1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
179.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (kN)
57.5
Standard static Load Rating (kN)
40.0
Dimension H (mm)
76.2
Dimensions L (mm)
265
Weight (kg)
7.8 (Reference)
Shaft Hole Classification
Cylindrical bore
Cover
Cover closed cast iron one side
Load Classification
Light Load
Dimensions A (mm)
70
Dimension A4 (mm)
107
Shaft Diameter (phi mm)
65
Dimension L1 (mm)
77
Dimensions H2(mm)
151
Dimensions H1 (mm)
27
Dimensions J (mm)
203
Dimensions N (mm)
25
Dimensions B (mm)
65.1
Dimension S (mm)
25.4
Dimension t (mm)
(max)4
Dimensions A5 (mm)
120
Grease Filler Nipple
No Grease Nipple
Mounting Bolt Nominal Designation
M20
Dimensions H3 (mm)
155
Dimensions N1(mm)
28