Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block

Bearing Units Lubricated Bearing Pillow Block CM-UCP215D1

by NTN
Item.#
00352782
Mfr.#
CM-UCP215D1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
239.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Dimension t (mm)
(max)4
Dimensions A5 (mm)
135
Grease Filler Nipple
No Grease Nipple
Shaft Diameter (phi mm)
75
Dimension L1 (mm)
80
Standard Dynamic Load Rating (kN)
66.0
Standard static Load Rating (kN)
49.5
Dimension H (mm)
82.6
Dimensions L (mm)
275
Weight (kg)
11 (Reference)
Shaft Hole Classification
Cylindrical bore
Cover
Cover closed cast iron one side
Load Classification
Light Load
Dimensions A (mm)
74
Mounting Bolt Nominal Designation
M20
Dimensions H3 (mm)
168
Dimensions N1(mm)
28
Dimensions H2(mm)
163
Dimensions H1 (mm)
28
Dimensions J (mm)
217
Dimensions N (mm)
25
Dimensions B (mm)
77.8
Dimension S (mm)
33.3