Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Crimp Sleeve P
  • Crimp Sleeve P
  • Crimp Sleeve P

Crimp Sleeve P P-2

5.00 (1)
Item.#
00353316
Mfr.#
P-2
Package Qty.
1Bag(100PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
4.1
CSA Standard Acquisition
Yes
Acquired JIS Standard
Yes
Dimension d (phi mm)
2.3
Dimensions L (mm)
8
UL Standard Acquisition
Nothing
Compatible Electric Wire Range Stranded Conductor (mm2)
1.04-2.63
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car wiring work
5
From Japan
On 2016-11-19 14:33:42
I was looking for the same thin and short as the bare crimp sleeve for thin wires of Eamon, but it is a little bit longer than Eamon but it is quite similar and it became a substitute. Compared with Ehmon, COSPA is also good, I am satisfied.
This review is about item#353298.