Buy more than* S$200* and get FREE SHIPPING

  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block

Bearing Units Lubricated Bearing Pillow Block C-UCP204D1

by NTN
Item.#
00353385
Mfr.#
C-UCP204D1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
43.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Dimension S (mm)
12.7
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Mounting Bolt Nominal Designation
M10
Dimensions H3 (mm)
70
Dimensions N1(mm)
16
Dimensions H2(mm)
65
Dimensions H1 (mm)
14
Dimensions J (mm)
95
Dimensions N (mm)
13
Dimensions B (mm)
31
Cover
Cast iron cover with rubber seal on both sides
Dimension t (mm)
(max)2
Dimensions A (mm)
38
Dimensions A5 (mm)
62
Shaft Diameter (phi mm)
20
Dimension L1 (mm)
42
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Dimension H (mm)
33.3
Dimensions L (mm)
127
Weight (kg)
1 (Reference)
Shaft Hole Classification
Cylindrical bore