Buy more than* S$200* and get FREE SHIPPING

  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block

Bearing Units Lubricated Bearing Pillow Block C-UCP205D1

by NTN
Item.#
00353412
Mfr.#
C-UCP205D1
Package Qty.
1PC
Ship pack of
1
57.52 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Grease Filler Nipple
No Grease Nipple
Mounting Bolt Nominal Designation
M10
Dimensions H3 (mm)
76
Dimensions N1(mm)
16
Dimensions H2(mm)
71
Dimensions H1 (mm)
15
Dimensions J (mm)
105
Dimensions N (mm)
13
Dimensions B (mm)
34.1
Dimension S (mm)
14.3
Load Classification
Light Load
Cover
Cast iron cover with rubber seal on both sides
Dimensions A5 (mm)
70
Shaft Diameter (phi mm)
25
Dimension L1 (mm)
42
Standard Dynamic Load Rating (kN)
14.0
Standard static Load Rating (kN)
7.85
Dimension H (mm)
36.5
Dimensions L (mm)
140
Weight (kg)
1.2 (Reference)
Shaft Hole Classification
Cylindrical bore
Dimension t (mm)
(max)2
Dimensions A (mm)
38