Buy more than* S$200* and get FREE SHIPPING

  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block

Bearing Units Lubricated Bearing Pillow Block C-UCP206D1

by NTN
Item.#
00353446
Mfr.#
C-UCP206D1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
65.88 SGD
ADD TO CART
Shipped after 2017-12-20
Now we ship to...
...see all
Item Feature
Mounting Bolt Nominal Designation
M14
Dimensions H3 (mm)
62
Dimensions N1(mm)
20
Dimensions H2(mm)
83
Dimensions H1 (mm)
17
Dimensions J (mm)
121
Dimensions N (mm)
17
Dimensions B (mm)
38.1
Dimension S (mm)
15.9
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Cover
Cast iron cover with rubber seal on both sides
Shaft Diameter (phi mm)
30
Dimension L1 (mm)
54
Standard Dynamic Load Rating (kN)
19.5
Standard static Load Rating (kN)
11.3
Dimension H (mm)
42.9
Dimensions L (mm)
165
Weight (kg)
1.9 (Reference)
Shaft Hole Classification
Cylindrical bore
Dimension t (mm)
(max)2
Dimensions A (mm)
48
Dimensions A5 (mm)
75