Buy more than* S$200* and get FREE SHIPPING

  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block

Bearing Units Lubricated Bearing Pillow Block C-UCP208D1

by NTN
Item.#
00353507
Mfr.#
C-UCP208D1
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
Shipped after 2018-02-22
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
40
Dimension L1 (mm)
52
Standard Dynamic Load Rating (kN)
29.1
Standard static Load Rating (kN)
17.8
Dimension H (mm)
49.2
Dimensions L (mm)
184
Weight (kg)
3.2 (Reference)
Shaft Hole Classification
Cylindrical bore shape
Standard Bearing Box Number
P208
Load Classification
For light load
Dimensions A (mm)
54
Dimensions A5 (mm)
90
Cover
Cover with cast-iron both sides rubber seal
Dimensions H3 (mm)
105
Dimensions N1(mm)
20
Dimensions H2(mm)
98
Dimensions H1 (mm)
18
Dimensions J (mm)
137
Dimensions N (mm)
17
Dimensions B (mm)
49.2
Dimension S (mm)
19
Dimension t (mm)
(Maximum) 3
Shape
Pillow-shaped unit
Grease Filler Nipple
With grease nipple
Mounting Bolt Nominal Designation
M14