Buy more than* S$200* and get FREE SHIPPING

  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block

Bearing Units Lubricated Bearing Pillow Block C-UCP210D1

by NTN
Item.#
00353561
Mfr.#
C-UCP210D1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
89.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Dimensions H2(mm)
114
Dimensions H1 (mm)
21
Dimensions J (mm)
159
Dimensions N (mm)
20
Dimensions B (mm)
51.6
Dimension S (mm)
19
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Mounting Bolt Nominal Designation
M16
Dimensions H3 (mm)
119
Dimensions N1(mm)
23
Cover
Cast iron cover with rubber seal on both sides
Standard static Load Rating (kN)
23.2
Dimension H (mm)
57.2
Dimensions L (mm)
206
Weight (kg)
4.3 (Reference)
Shaft Hole Classification
Cylindrical bore
Dimension t (mm)
(max)3
Dimensions A (mm)
60
Dimensions A5 (mm)
100
Shaft Diameter (phi mm)
50
Dimension L1 (mm)
65
Standard Dynamic Load Rating (kN)
35.0