Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal Ad Type
  • Oil Seal Ad Type
  • Oil Seal Ad Type

Oil Seal Ad Type AD8258

4.95 (20)
Item.#
00353587
Mfr.#
AD8258
Package Qty.
1PC
Ship pack of
1
2.70 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
Material
NBR
Width B (mm)
8
Outside Diameter D (phi mm)
25
Contact Section
Single lip (main lip)
Inside Diameter d (phi mm)
8
Customer Reviews
5 star 19
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.95
20 Customer Reviews
The reviews are automatic translation.
バイク(CB750:RC42)のホイールベアリングシールに使用
5
From Japan
On 2017-03-21 19:55:36
純正のと比べれば激安、性能は同等、ベストな選択でした。
This review is about item#354892.
During the maintenance of a small electric motor
5
From Japan
On 2016-12-09 19:17:08
Product, quality and ease of use have been very satisfied. Of price also has been satisfied.
This review is about item#33125644.
Attached to the tiller rotary axis
5
From Japan
On 2016-11-23 19:46:47
Oil leak was to measures in replacing it, the current product part was the manner used with caution in the multi-field because it does not use the no puddling, etc., this is enough because the frequency of use is also small, thank you It was.
This review is about item#355145.
Use the front wheel of the bike
5
From Japan
On 2016-05-09 08:27:20
Since the genuine products is expensive we used the same standard products. No, there was no problem. The cost performance best.
This review is about item#33125531.
Oil leakage drum pump
4
From Japan
On 2016-04-21 16:04:21
Cheap is the good at
This review is about item#33125653.
Repair of chopping wood machine
5
From Japan
On 2016-04-20 22:11:00
Since the oil leakage of Chinese-made chopping wood machine was terrible, it was exchanged in this commodity. Since the oil leak was also healed am satisfied.
This review is about item#00353736.
The hub of the trike
5
From Japan
On 2016-03-11 22:22:54
Since the domestic products are made is also good.
This review is about item#00354926.
Address v125 front axle seal
5
From Japan
On 2015-12-13 10:40:25
At the same time as the front wheel bearing exchange of address v125 was replaced in this seal. It is cheaper than genuine goods, but is there fully compatible. By the way, just use one on the left side. The right side does not use the seal because of the gear box of the speedometer.
This review is about item#00354043.
Bike repair
5
From Japan
On 2015-11-14 18:51:18
I was wondering whether there is only a set purchase because I did not out standards It was indeed Monotarou's.
This review is about item#00353535.
Perfect size and genuine was fit.
5
From Japan
On 2015-10-15 08:31:35
We use the motorcycle. We ordered to pick up a size from genuine parts list. Size also fit snugly, you have helped us. Durability does not know yet, but I could use without problems. I did a good buy.
This review is about item#00354813.