Buy more than* S$200* and get FREE SHIPPING

  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block

Bearing Units Lubricated Bearing Pillow Block C-UCP211D1

by NTN
Item.#
00353595
Mfr.#
C-UCP211D1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
129.90 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Dimensions H1 (mm)
23
Dimensions J (mm)
171
Dimensions N (mm)
20
Dimensions B (mm)
55.6
Dimension S (mm)
22.2
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Mounting Bolt Nominal Designation
M16
Dimensions H3 (mm)
130
Dimensions N1(mm)
23
Dimensions H2(mm)
126
Cover
Cast iron cover with rubber seal on both sides
Dimension H (mm)
63.5
Dimensions L (mm)
219
Weight (kg)
5.2 (Reference)
Shaft Hole Classification
Cylindrical bore
Dimension t (mm)
(max)4
Dimensions A (mm)
60
Dimensions A5 (mm)
100
Shaft Diameter (phi mm)
55
Dimension L1 (mm)
65
Standard Dynamic Load Rating (kN)
43.5
Standard static Load Rating (kN)
29.2