Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oil Seal Ad Type
  • Oil Seal Ad Type
  • Oil Seal Ad Type

Oil Seal Ad Type AD9267

4.93 (30)
Item.#
00353623
Mfr.#
AD9267
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Material
NBR
Width B (mm)
7
Outside Diameter D (phi mm)
26
Contact Section
Single lip (main lip)
Inside Diameter d (phi mm)
9
Customer Reviews
5 star 28
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.93
30 Customer Reviews
The reviews are automatic translation.
Car Maintenance
5
From Japan
On 2018-05-09 10:26:58
Used for leakage of old wagon R's oil. Since it does not appear in the parts diagram, check the dimensions when breaking.
This review is about item#33125547.
I tried to use it for the front fork of DNA50 bike PIAGGIO DNA50.
4
From Japan
On 2018-04-14 05:07:51
Because there are no parts in stock in Japan, I searched for one with inner diameter and outer diameter matching. Although it was written that it is suitable for rotary motion, I tried using it for reciprocating movement. As of now I am doing good without leaking. It was good that cheap and good things were found. I would like to use it as a consumable item.
This review is about item#33125757.
Used as a drive shaft oil seal of a truck
5
From Japan
On 2018-03-30 19:09:29
The genuine one became out of print and used as a substitute, so I used it because the inside diameter & outline are the same. I think that it is probably okay, I plan to keep using it because it is cheaply received.
This review is about item#355145.
Used for bikes
5
From Japan
On 2018-03-17 17:54:07
Although genuine is different in size, there is no problem. I am thankful for ordering on the net.
This review is about item#354418.
Used for motorcycle maintenance
5
From Japan
On 2018-03-16 14:32:07
Since it is a standard item, there are no particular comments or improvements. Items were delivered on the next day of shipping contacts so it was helpful for work.
This review is about item#354305.
As an oil seal
5
From Japan
On 2017-12-18 14:04:30
The price was also cheap, the arrival was quick, it was saved very much, I would like to use it from the next time
This review is about item#354664.
Used as oil seal of motorcycle front fork
5
From Japan
On 2017-11-30 19:01:21
I thought it was nothing like size, but it was perfect.
This review is about item#355154.
Used for remodeling mowers
5
From Japan
On 2017-11-08 16:16:02
It is a very good item. ------------------
This review is about item#353544.
For drum pump shaft sealing
5
From Japan
On 2017-06-04 09:51:24
Even if pressure is applied, it was a product of high durability and no leakage as a manufacturer. I would like to continue using the company's products that make it easier to find size in the future.
This review is about item#33125495.
Motorcycle replacement part
5
From Japan
On 2017-05-15 17:45:40
Used for kick shaft of motorcycle, bike manufacturer - It is comparable to cheap than parts.
This review is about item#354086.