Buy more than* S$200* and get FREE SHIPPING

  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block

Bearing Units Lubricated Bearing Pillow Block C-UCP214D1

by NTN
Item.#
00353683
Mfr.#
C-UCP214D1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
259.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Dimensions H2(mm)
157
Dimensions H1 (mm)
27
Dimensions J (mm)
210
Dimensions N (mm)
25
Dimensions B (mm)
74.6
Dimension S (mm)
30.2
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Mounting Bolt Nominal Designation
M20
Dimensions H3 (mm)
162
Dimensions N1(mm)
28
Cover
Cast iron cover with rubber seal on both sides
Standard static Load Rating (kN)
44.0
Dimension H (mm)
79.4
Dimensions L (mm)
266
Weight (kg)
9.3 (Reference)
Shaft Hole Classification
Cylindrical bore
Dimension t (mm)
(max)4
Dimensions A (mm)
72
Dimensions A5 (mm)
135
Shaft Diameter (phi mm)
70
Dimension L1 (mm)
77
Standard Dynamic Load Rating (kN)
62.0