Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal Ad Type
  • Oil Seal Ad Type
  • Oil Seal Ad Type

Oil Seal Ad Type AD10267

4.95 (22)
Item.#
00353702
Mfr.#
AD10267
Package Qty.
1PC
Ship pack of
1
4.24 SGD
ADD TO CART
Shipped after 2017-07-31
Now we ship to...
...see all
Item Feature
Material
NBR
Width B (mm)
7
Outside Diameter D (phi mm)
26
Contact Section
Single lip (main lip)
Inside Diameter d (phi mm)
10
Customer Reviews
5 star 21
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.95
22 Customer Reviews
The reviews are automatic translation.
For drum pump shaft sealing
5
From Japan
On 2017-06-04 09:51:24
Even if pressure is applied, it was a product of high durability and no leakage as a manufacturer. I would like to continue using the company's products that make it easier to find size in the future.
This review is about item#33125495.
Motorcycle replacement part
5
From Japan
On 2017-05-15 17:45:40
Used for kick shaft of motorcycle, bike manufacturer - It is comparable to cheap than parts.
This review is about item#354086.
Used for wheel bearing seal of motorcycle (CB 750: RC 42)
5
From Japan
On 2017-03-21 19:55:36
Cheap compared to genuine, performance was equal, the best choice.
This review is about item#354892.
When maintenance of small electric motor
5
From Japan
On 2016-12-09 19:17:08
Product, quality, usability I am very satisfied. I am satisfied with the price as well.
This review is about item#33125644.
Installation on the rotary shaft of the tiller
5
From Japan
On 2016-11-23 19:46:47
I decided to replace with the oil leakage countermeasure, because the current product has no parts and does not use it for scraping etc etc, I tried to use it carefully for the field multi, this is enough so this is enough, thank you very much It was.
This review is about item#355145.
Used as a front wheel of a motorcycle
5
From Japan
On 2016-05-09 08:27:20
Since genuine products are expensive, I used the same standard product. There was nothing wrong with anything. Cost performance is the best.
This review is about item#33125531.
Drum pump oil leak
4
From Japan
On 2016-04-21 16:04:21
It is good because it is cheap
This review is about item#33125653.
Repair of woodworking machine
5
From Japan
On 2016-04-20 22:11:00
Oil leakage of the Chinese wood splitting machine was bad, so I exchanged it for this item. I am satisfied because the oil leak was also corrected.
This review is about item#00353736.
To trike hub
5
From Japan
On 2016-03-11 22:22:54
Because it is a domestic product, making is also good.
This review is about item#00354926.
Address v 125 front shaft seal
5
From Japan
On 2015-12-13 10:40:25
At the same time as replacing the front wheel bearing at address v 125, we replaced it for this seal. It is cheaper than a genuine product, but it is completely compatible. By the way, I use only one on the left side. Because there is a gearbox of the speedometer on the right side, we do not use the seal.
This review is about item#00354043.