Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block

Bearing Units Lubricated Bearing Pillow Block C-UCP215D1

by NTN
Item.#
00353717
Mfr.#
C-UCP215D1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
259.90 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Shaft Hole Classification
Cylindrical bore
Dimension t (mm)
(max)4
Dimensions A (mm)
74
Dimensions A5 (mm)
135
Shaft Diameter (phi mm)
75
Dimension L1 (mm)
80
Standard Dynamic Load Rating (kN)
66.0
Standard static Load Rating (kN)
49.5
Dimension H (mm)
82.6
Dimensions L (mm)
275
Weight (kg)
11 (Reference)
Cover
Cast iron cover with rubber seal on both sides
Dimension S (mm)
33.3
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Mounting Bolt Nominal Designation
M20
Dimensions H3 (mm)
168
Dimensions N1(mm)
28
Dimensions H2(mm)
163
Dimensions H1 (mm)
28
Dimensions J (mm)
217
Dimensions N (mm)
25
Dimensions B (mm)
77.8