|
Bearing Units Lubricated Bearing Pillow Block C-UCP216D1
- Item.#
- 00353744
- Mfr.#
- C-UCP216D1
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Dimensions H2(mm)
- 175
- Dimensions H1 (mm)
- 30
- Dimensions J (mm)
- 232
- Dimensions N (mm)
- 25
- Dimensions B (mm)
- 82.6
- Dimension S (mm)
- 33.3
- Load Classification
- Light Load
- Grease Filler Nipple
- No Grease Nipple
- Mounting Bolt Nominal Designation
- M20
- Dimensions H3 (mm)
- 181
- Dimensions N1(mm)
- 28
- Cover
- Cast iron cover with rubber seal on both sides
- Standard static Load Rating (kN)
- 53.0
- Dimension H (mm)
- 88.9
- Dimensions L (mm)
- 292
- Weight (kg)
- 13 (Reference)
- Shaft Hole Classification
- Cylindrical bore
- Dimension t (mm)
- (max)4
- Dimensions A (mm)
- 78
- Dimensions A5 (mm)
- 145
- Shaft Diameter (phi mm)
- 80
- Dimension L1 (mm)
- 85
- Standard Dynamic Load Rating (kN)
- 72.5
|
Customers Who Viewed This Item Also Viewed
<<
FYH (NIPPON PILLOW BLOCK)
FYH (NIPPON PILLOW BLOCK)
FYH (NIPPON PILLOW BLOCK)
>>