Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block

Bearing Units Lubricated Bearing Pillow Block C-UCP217D1

by NTN
Item.#
00353771
Mfr.#
C-UCP217D1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
329.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Mounting Bolt Nominal Designation
M20
Dimensions H3 (mm)
191
Dimensions N1(mm)
28
Dimensions H2(mm)
187
Dimensions H1 (mm)
32
Dimensions J (mm)
247
Dimensions N (mm)
25
Dimensions B (mm)
85.7
Dimension S (mm)
34.1
Cover
Cast iron cover with rubber seal on both sides
Dimensions A (mm)
83
Dimensions A5 (mm)
155
Shaft Diameter (phi mm)
85
Dimension L1 (mm)
85
Standard Dynamic Load Rating (kN)
83.5
Standard static Load Rating (kN)
64.0
Dimension H (mm)
95.2
Dimensions L (mm)
310
Weight (kg)
15 (Reference)
Shaft Hole Classification
Cylindrical bore
Dimension t (mm)
(max)5