Buy more than* S$200* and get FREE SHIPPING

  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block

Bearing Units Lubricated Bearing Pillow Block C-UCP218D1

by NTN
Item.#
00353805
Mfr.#
C-UCP218D1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
399.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Dimensions H2(mm)
200
Dimensions H1 (mm)
33
Dimensions J (mm)
262
Dimensions N (mm)
27
Dimensions B (mm)
96
Dimension S (mm)
39.7
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Mounting Bolt Nominal Designation
M22
Dimensions H3 (mm)
204
Dimensions N1(mm)
30
Cover
Cast iron cover with rubber seal on both sides
Standard static Load Rating (kN)
71.5
Dimension H (mm)
101.6
Dimensions L (mm)
327
Weight (kg)
18 (Reference)
Shaft Hole Classification
Cylindrical bore
Dimension t (mm)
(max)5
Dimensions A (mm)
88
Dimensions A5 (mm)
165
Shaft Diameter (phi mm)
90
Dimension L1 (mm)
90
Standard Dynamic Load Rating (kN)
96.0