Buy more than* S$200* and get FREE SHIPPING

  • Pillow Block Unit Oil-Free Type
  • Pillow Block Unit Oil-Free Type
  • Pillow Block Unit Oil-Free Type

Pillow Block Unit Oil-Free Type UCP201

by NTN
5.00 (13)
Item.#
00355537
Mfr.#
UCP201
Package Qty.
1PC
Ship pack of
1
20.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension H (mm)
30.2
Dimensions L (mm)
127
Weight (kg)
0.7
Shaft Hole Classification
Cylindrical bore type (with set screw)
Cover
Without cover
Load Classification
For light loads
Grease Filler Nipple
Without grease nipple
Shape
Pillow block unit
Shaft Diameter (phi mm)
12
Dimensions N1(mm)
16
Dimensions H2(mm)
62
Dimensions H1 (mm)
14
Dimensions J (mm)
95
Dimensions N (mm)
13
Dimensions B (mm)
31
Dimension S (mm)
12.7
Dimensions A (mm)
38
Mounting Bolt Nominal Designation
M10
Dimension L1 (mm)
42
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Caution
Since the bearing housing of UCP 201-203 is common, all of them use P203.
Customer Reviews
5 star 13
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
13 Customer Reviews
The reviews are automatic translation.
Machine bearing exchange repair
5
From Japan
On 2017-08-14 14:38:09
Since it is a standard one, mistakes are unlikely to occur Be careful as there are finely part numbers Although it took consecutive holidays, prompt response It was saved.
This review is about item#355905.
Press fitting of product with roller
5
From Japan
On 2016-08-26 20:11:52
The whole thing is big for 15 pie
This review is about item#355582.
Food manufacturing machine
5
From Japan
On 2015-06-09 20:25:00
Previously, there was only lubrication type, but this is good for oilless for food machinery.
This review is about item#00355661.
Maintenance of tea machine
5
From Japan
On 2015-03-31 09:13:48
I am using it at ease with low price and high quality.
It is used for agricultural waterwheels.
5
From Japan
On 2015-03-03 14:44:27
It was a part as I thought. It arrived the next day the next day, so it is convenient.
This review is about item#00355713.
Maintenance of tea machine
5
From Japan
On 2015-02-26 13:08:38
I bought it at a low price, so far, I have purchased it locally, but the quality has no problem at all.
A farmer's waste disposer
5
From Japan
On 2014-03-23 21:39:09
It is also a place where water is applied and grease is handy for fish so it is useful in this regard. The price is also cheap. Originally I would like to use stainless steel but I am in this because it is expensive.
This review is about item#00355713.
Stationary fixing of machine tool
5
From Japan
On 2013-04-23 13:20:03
I felt that the rotation resistance was slightly large, but if I actually install it will move smoothly without big rotation loss. Because it is the first time to use an oilless type, durability is unknown and I am a little worried.
This review is about item#00355661.
Used for decelerating machines
5
From Japan
On 2013-03-01 19:12:53
Product system is high, easy to use. I appreciate the abundance of inventory of such products. Although it has nothing to do with the product, it is very regrettable that the transportation this time took 6 days by Takkyubin. I think that it is convenience of the Takkyubin side, another product of the same shipping day arrived in 4 days.
This review is about item#00355713.
Used for self-made generator
5
From Japan
On 2012-12-27 21:37:41
It is made in Japan and can be reliably used with reliable bearings by leading manufacturers. Even if you purchase anything in the present age, it will be regrettable feeling made in a foreign country. It is refreshing feeling after a long absence. Monotaro Corporation deal with reliable goods and want to use it in the future.
This review is about item#00355713.