Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pillow Blocks Cast Housing Set Screw Type
  • Pillow Blocks Cast Housing Set Screw Type
  • Pillow Blocks Cast Housing Set Screw Type

Pillow Blocks Cast Housing Set Screw Type UCP201HT2D1

by NTN
Item.#
00355573
Mfr.#
UCP201HT2D1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
29.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (kN)
12.8
Dimensions N1(mm)
16
Dimensions H2(mm)
62
Dimensions H1 (mm)
14
Dimensions J (mm)
95
Dimensions N (mm)
13
Dimensions B (mm)
31
Shaft Diameter (phi mm)
12
Dimension L1 (mm)
42
Caution
Since the bearing housing of UCP 201-203 is common, all of them use P203.
Standard static Load Rating (kN)
6.65
Dimension H (mm)
30.2
Dimensions L (mm)
127
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Light Load
Dimension S (mm)
12.7
Dimensions A (mm)
38
Grease Filler Nipple
Silicone-based grease with (heat and cold for)