Buy more than* S$200* and get FREE SHIPPING

  • Lubricated Pillow Block Bearing Units
  • Lubricated Pillow Block Bearing Units
  • Lubricated Pillow Block Bearing Units

Lubricated Pillow Block Bearing Units UCP202D1

by NTN
4.86 (14)
Item.#
00355616
Mfr.#
UCP202D1
Package Qty.
1PC
Ship pack of
1
20.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension L1 (mm)
42
Standard Dynamic Load Rating (kN)
12.8
Dimensions N1(mm)
16
Dimensions H2(mm)
62
Dimensions H1 (mm)
14
Dimensions J (mm)
95
Dimensions N (mm)
13
Dimensions B (mm)
31
Dimension S (mm)
12.7
Dimensions A (mm)
38
Mounting Bolt Nominal Designation
M10
Caution
Since the bearing housing of UCP 201-203 is common, all of them use P203.
Shaft Diameter (phi mm)
15
TRUSCO Part Number
214-0527
Standard static Load Rating (kN)
6.65
Dimension H (mm)
30.2
Dimensions L (mm)
127
Weight (kg)
0.7 (reference)
Shaft Hole Classification
Cylindrical bore form (with a set screw)
Cover
With no covering
Load Classification
For light load
Grease Filler Nipple
With a grease nipple
Shape
Pillow block unit
Customer Reviews
5 star 12
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
14 Customer Reviews
The reviews are automatic translation.
Tea machine maintenance
5
From Japan
On 2017-05-31 17:59:57
The product is amazing. It is cheaper than a tea machine maker.
This review is about item#355765.
Mechanical design
5
From Japan
On 2017-05-15 01:04:58
I ordered for the first time with a monotaro. I was able to purchase it very cheaply. Since the product is a famous manufacturer, there is nothing to offer.
This review is about item#00355765.
Time of machine repair
5
From Japan
On 2017-01-14 11:49:33
Even if you buy it because of the manufacturer's goods Because monotail is the cheapest for the same reason
This review is about item#356194.
Production of flushing machine
5
From Japan
On 2016-11-27 19:05:34
Easy attachment and detachment at the time of installation prototype and easy to hurt the product scratchy.
This review is about item#355765.
Polishing machine
5
From Japan
On 2016-03-01 19:25:21
Arrival immediately after order We will also use the next time.
This review is about item#00355564.
Replacement of existing machine installed items
5
From Japan
On 2015-12-01 18:07:38
Because it is the same type as the existing product, it was able to be used without problems.
This review is about item#00355932.
Long bar buff metal core fixed
5
From Japan
On 2014-05-05 14:18:12
I am satisfied with my desired feeling. I think that it is good even if the axis height is a little higher if this size.
This review is about item#00355695.
Tea making machine
5
From Japan
On 2013-08-17 07:36:23
I found it because it was the same thing as the one worn by the machine. The price is also cheaper than the tea machine manufacturer.
This review is about item#00355887.
Exchange of same machine type
5
From Japan
On 2013-06-12 19:28:38
I was able to respond quickly, so we could exchange and repair as soon as we could respond quickly to the same things as we used before. I bought it including the spare, but it was extremely helpful because I could purchase it cheaply.
This review is about item#00355887.
Used for teaching material assembly
5
From Japan
On 2013-04-11 08:03:13
There is no particular problem. However, even with the same brand there are variations in the delivery term, and eventually various things are arranged, but it will take time.
This review is about item#00355765.