Buy more than* S$200* and get FREE SHIPPING

  • Pillow Block Unit Oil-Free Type
  • Pillow Block Unit Oil-Free Type
  • Pillow Block Unit Oil-Free Type

Pillow Block Unit Oil-Free Type UCP203

by NTN
5.00 (12)
Item.#
00355634
Mfr.#
UCP203
Package Qty.
1PC
Ship pack of
1
19.05 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard static Load Rating (kN)
6.65
Dimension H (mm)
30.2
Dimensions L (mm)
127
Weight (kg)
0.7
Shaft Hole Classification
Cylindrical bore form (with a set screw)
Cover
With no covering
Load Classification
For light load
Grease Filler Nipple
Without grease nipple
Shape
Pillow block unit
Shaft Diameter (phi mm)
17
Dimensions N1(mm)
16
Dimensions H2(mm)
62
Dimensions H1 (mm)
14
Dimensions J (mm)
95
Dimensions N (mm)
13
Dimensions B (mm)
31
Dimension S (mm)
12.7
Dimensions A (mm)
38
Mounting Bolt Nominal Designation
M10
Dimension L1 (mm)
42
Standard Dynamic Load Rating (kN)
12.8
Caution
Since the bearing housing of UCP 201-203 is common, all of them use P203.
Customer Reviews
5 star 12
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
12 Customer Reviews
The reviews are automatic translation.
Press-fit of the product with a roller
5
From Japan
On 2016-08-26 20:11:52
That whole is large in the 15 π
This review is about item#355582.
Food manufacturing machinery
5
From Japan
On 2015-06-09 20:25:00
In the past, it was not only-lubricating, to food machinery this is good oil-free.
This review is about item#00355661.
Maintenance of tea processing machine
5
From Japan
On 2015-03-31 09:13:48
With high quality at a low price, it is allowed used with confidence.
It is used for agricultural water wheel.
5
From Japan
On 2015-03-03 14:44:27
There was in the part of the street that had been thought. Since we arrived in two days later, it is useful.
This review is about item#00355713.
Maintenance of tea processing machine
5
From Japan
On 2015-02-26 13:08:38
And can be purchased at a low price, until now, it had been purchased from a local, we do not have any problem even quality.
Farm of Noise Removal device
5
From Japan
On 2014-03-23 21:39:09
Water is also a take place also because the grease is taboo to fish We come in handy in this regard. Price is also cheaper. Originally I want to use stainless steel but we are in this because it is expensive.
This review is about item#00355713.
Shaft fixing of the machine tool
5
From Japan
On 2013-04-23 13:20:03
Although I felt a slight rotation resistance is high, also it will move smoothly without large rotational loss When I actually mounting. Since it is the first time to use the oil-free a little worried about durability in the unknown.
This review is about item#00355661.
It uses the machine for deceleration
5
From Japan
On 2013-03-01 19:12:53
High system of products, easy-to-use. Such a product is, I think appreciate the abundant inventory. It is not related to the product, but this time of transport is very regrettable that it took six days by courier service. I think that it is the convenience of the courier side, but another product of the same shipping date has arrived in four days.
This review is about item#00355713.
Use in self-made generator
5
From Japan
On 2012-12-27 21:37:41
You can use with confidence and peace of mind in the bearings leading manufacturer made in Japan. Be purchased what the current era will be disappointing feeling in the foreign-made. It is invigorating for the first time in a long time. Monotarou company would like to use in the future is he dealing with a trust definitive good commodity.
This review is about item#00355713.
Go-kart axle
5
From Japan
On 2012-12-19 21:37:07
A smooth rotation, very good.
This review is about item#00355713.