Buy more than* S$200* and get FREE SHIPPING

  • Pillow Blocks Cast Housing Set Screw Type
  • Pillow Blocks Cast Housing Set Screw Type
  • Pillow Blocks Cast Housing Set Screw Type

Pillow Blocks Cast Housing Set Screw Type UCP204HT2D1

by NTN
Item.#
00355704
Mfr.#
UCP204HT2D1
Package Qty.
1PC
Ship pack of
1
25.39 SGD
ADD TO CART
Shipped after 2017-11-30
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
38
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Dimension H (mm)
33.3
Dimensions L (mm)
127
Shaft Hole Classification
Cylindrical bore shape
Cover
No cover
Load Classification
For light load
Dimension S (mm)
12.7
Grease Filler Nipple
Silicone with grease (for heat and cold)
Dimension L1 (mm)
42
Shape
Pillow-shaped unit
Dimensions N1(mm)
16
Dimensions H2(mm)
65
Dimensions H1 (mm)
14
Dimensions J (mm)
95
Dimensions N (mm)
13
Dimensions B (mm)
31
Shaft Diameter (phi mm)
20