Buy more than* S$200* and get FREE SHIPPING

  • Lubricated Pillow Block Bearing Units

Lubricated Pillow Block Bearing Units UCP205D1

by NTN
4.87 (15)
Item.#
00355765
Mfr.#
UCP205D1
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
140
Weight (kg)
0.8 (reference)
Shaft Hole Classification
Cylindrical bore form (with a set screw)
Cover
With no covering
Load Classification
For light load
Grease Filler Nipple
With a grease nipple
Shape
Pillow block unit
Shaft Diameter (phi mm)
25
TRUSCO Part Number
214-0578
Standard static Load Rating (kN)
7.85
Dimension H (mm)
36.5
Dimensions J (mm)
105
Dimensions N (mm)
13
Dimensions B (mm)
34.1
Dimension S (mm)
14.3
Dimensions A (mm)
38
Mounting Bolt Nominal Designation
M10
Dimension L1 (mm)
42
Standard Dynamic Load Rating (kN)
14.0
Dimensions N1(mm)
16
Dimensions H2(mm)
71
Dimensions H1 (mm)
15
Customer Reviews
5 star 13
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.87
15 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2018-01-04 18:54:43
It was perfect for this machine. You can use it with confidence.
This review is about item#355765.
Tea machine maintenance
5
From Japan
On 2017-05-31 17:59:57
The product is amazing. It is cheaper than a tea machine maker.
This review is about item#355765.
Mechanical design
5
From Japan
On 2017-05-15 01:04:58
I ordered for the first time with a monotaro. I was able to purchase it very cheaply. Since the product is a famous manufacturer, there is nothing to offer.
This review is about item#00355765.
Time of machine repair
5
From Japan
On 2017-01-14 11:49:33
Even if you buy it because of the manufacturer's goods Because monotail is the cheapest for the same reason
This review is about item#356194.
Production of flushing machine
5
From Japan
On 2016-11-27 19:05:34
Easy attachment and detachment at the time of installation prototype and easy to hurt the product scratchy.
This review is about item#355765.
Polishing machine
5
From Japan
On 2016-03-01 19:25:21
Arrival immediately after order We will also use the next time.
This review is about item#00355564.
Replacement of existing machine installed items
5
From Japan
On 2015-12-01 18:07:38
Because it is the same type as the existing product, it was able to be used without problems.
This review is about item#00355932.
Long bar buff metal core fixed
5
From Japan
On 2014-05-05 14:18:12
I am satisfied with my desired feeling. I think that it is good even if the axis height is a little higher if this size.
This review is about item#00355695.
Tea making machine
5
From Japan
On 2013-08-17 07:36:23
I found it because it was the same thing as the one worn by the machine. The price is also cheaper than the tea machine manufacturer.
This review is about item#00355887.
Exchange of same machine type
5
From Japan
On 2013-06-12 19:28:38
I was able to respond quickly, so we could exchange and repair as soon as we could respond quickly to the same things as we used before. I bought it including the spare, but it was extremely helpful because I could purchase it cheaply.
This review is about item#00355887.