Buy more than* S$200* and get FREE SHIPPING

  • Pillow Blocks Cast Housing Set Screw Type
  • Pillow Blocks Cast Housing Set Screw Type
  • Pillow Blocks Cast Housing Set Screw Type

Pillow Blocks Cast Housing Set Screw Type UCP205HT2D1

by NTN
Item.#
00355774
Mfr.#
UCP205HT2D1
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension L1 (mm)
42
Shape
Pillow unit
Dimensions N1(mm)
16
Dimensions H2(mm)
71
Dimensions H1 (mm)
15
Dimensions J (mm)
105
Dimensions N (mm)
13
Dimensions B (mm)
34.1
Shaft Diameter (phi mm)
25
Grease Filler Nipple
Silicone-basedgreasewith(heatforcold)
Standard Dynamic Load Rating (kN)
14
Standard static Load Rating (kN)
7.85
Dimension H (mm)
36.5
Dimensions L (mm)
140
Shaft Hole Classification
Cylindricalbore
Cover
Nocover
Load Classification
LightLoad
Dimension S (mm)
14.3
Dimensions A (mm)
38