Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pillow Blocks Cast Housing Set Screw Type
  • Pillow Blocks Cast Housing Set Screw Type
  • Pillow Blocks Cast Housing Set Screw Type

Pillow Blocks Cast Housing Set Screw Type UCP206HT2D1

by NTN
Item.#
00355826
Mfr.#
UCP206HT2D1
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Dimension L1 (mm)
54
Shape
Pillow unit
Dimensions N1(mm)
20
Dimensions H2(mm)
83
Dimensions H1 (mm)
17
Dimensions J (mm)
121
Dimensions N (mm)
17
Dimensions B (mm)
38.1
Shaft Diameter (phi mm)
30
Grease Filler Nipple
Silicone-basedgreasewith(heatforcold)
Standard Dynamic Load Rating (kN)
19.5
Standard static Load Rating (kN)
11.3
Dimension H (mm)
42.9
Dimensions L (mm)
165
Shaft Hole Classification
Cylindricalbore
Cover
Nocover
Load Classification
LightLoad
Dimension S (mm)
15.9
Dimensions A (mm)
48