|
Pillow Blocks Cast Housing Set Screw Type UCP207HT2D1
- Item.#
- 00355896
- Mfr.#
- UCP207HT2D1
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Dimension L1 (mm)
- 54
- Standard static Load Rating (kN)
- 15.3
- Dimension H (mm)
- 47.6
- Dimensions L (mm)
- 167
- Shaft Hole Classification
- Cylindrical bore
- Cover
- No cover
- Load Classification
- Light Load
- Dimension S (mm)
- 17.5
- Dimensions A (mm)
- 48
- Standard Dynamic Load Rating (kN)
- 25.7
- Dimensions N1(mm)
- 20
- Dimensions H2(mm)
- 93
- Dimensions H1 (mm)
- 18
- Dimensions J (mm)
- 127
- Dimensions N (mm)
- 17
- Dimensions B (mm)
- 42.9
- Shaft Diameter (phi mm)
- 35
- Grease Filler Nipple
- Silicone-based grease with (heat and cold for)
|
Customers Who Viewed This Item Also Viewed
<<
FYH (NIPPON PILLOW BLOCK)
FYH (NIPPON PILLOW BLOCK)
>>
Customers Who Bought This Item Also Bought