Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pillow Blocks Cast Housing Set Screw Type
  • Pillow Blocks Cast Housing Set Screw Type
  • Pillow Blocks Cast Housing Set Screw Type

Pillow Blocks Cast Housing Set Screw Type UCP208HT2D1

by NTN
Item.#
00355941
Mfr.#
UCP208HT2D1
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (kN)
29.1
Standard static Load Rating (kN)
17.8
Dimension H (mm)
49.2
Dimensions L (mm)
184
Shaft Hole Classification
Cylindrical bore type
Cover
Without cover
Load Classification
For light loads
Dimension S (mm)
19
Dimensions A (mm)
54
Grease Filler Nipple
Silicone-based grease with (for heat and cold)
Shape
Pillow unit
Dimensions N1(mm)
20
Dimensions H2(mm)
98
Dimensions H1 (mm)
18
Dimensions J (mm)
137
Dimensions N (mm)
17
Dimensions B (mm)
49.2
Shaft Diameter (phi mm)
40
Dimension L1 (mm)
52