The reviews are automatic translation.
Machine maintenance
From Japan
On 2018-01-17 15:05:32
I received it immediately after ordering and I am very satisfied with the goods.
As it is a part, it is not used for work. "
From Japan
On 2017-12-24 06:43:17
I occasionally use it, but it was as planned as usual.
Machine bearing exchange repair
From Japan
On 2017-08-14 14:38:09
Since it is a standard one, mistakes are unlikely to occur
Be careful as there are finely part numbers
Although it took consecutive holidays, prompt response
It was saved.
Press fitting of product with roller
From Japan
On 2016-08-26 20:11:52
The whole thing is big for 15 pie
Food manufacturing machine
From Japan
On 2015-06-09 20:25:00
Previously, there was only lubrication type, but this is good for oilless for food machinery.
Maintenance of tea machine
From Japan
On 2015-03-31 09:13:48
I am using it at ease with low price and high quality.
It is used for agricultural waterwheels.
From Japan
On 2015-03-03 14:44:27
It was a part as I thought. It arrived the next day the next day, so it is convenient.
Maintenance of tea machine
From Japan
On 2015-02-26 13:08:38
I bought it at a low price, so far, I have purchased it locally, but the quality has no problem at all.
A farmer's waste disposer
From Japan
On 2014-03-23 21:39:09
It is also a place where water is applied and grease is handy for fish so it is useful in this regard. The price is also cheap. Originally I would like to use stainless steel but I am in this because it is expensive.
Stationary fixing of machine tool
From Japan
On 2013-04-23 13:20:03
I felt that the rotation resistance was slightly large, but if I actually install it will move smoothly without big rotation loss. Because it is the first time to use an oilless type, durability is unknown and I am a little worried.