|
Pillow Blocks Cast Housing Set Screw Type UCP209HT2D1
- Item.#
- 00356011
- Mfr.#
- UCP209HT2D1
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Dimensions J (mm)
- 146
- Dimensions N (mm)
- 17
- Dimensions B (mm)
- 49.2
- Shaft Diameter (phi mm)
- 45
- Dimension L1 (mm)
- 60
- Standard static Load Rating (kN)
- 20.4
- Dimension H (mm)
- 54
- Dimensions L (mm)
- 190
- Shaft Hole Classification
- Cylindrical bore
- Cover
- No cover
- Load Classification
- Light Load
- Dimension S (mm)
- 19
- Dimensions A (mm)
- 54
- Standard Dynamic Load Rating (kN)
- 32.5
- Dimensions N1(mm)
- 20
- Dimensions H2(mm)
- 106
- Dimensions H1 (mm)
- 20
- Grease Filler Nipple
- Silicone-based grease with (heat and cold for)
|
Customers Who Viewed This Item Also Viewed
<<
FYH (NIPPON PILLOW BLOCK)
FYH (NIPPON PILLOW BLOCK)
>>
Customers Who Bought This Item Also Bought