Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pillow Blocks Cast Housing Set Screw Type
  • Pillow Blocks Cast Housing Set Screw Type
  • Pillow Blocks Cast Housing Set Screw Type

Pillow Blocks Cast Housing Set Screw Type UCP211HT2D1

by NTN
Item.#
00356133
Mfr.#
UCP211HT2D1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
80.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (kN)
43.5
Dimensions N1(mm)
23
Dimensions H2(mm)
126
Dimensions H1 (mm)
23
Dimensions J (mm)
171
Dimensions N (mm)
20
Dimensions B (mm)
55.6
Shaft Diameter (phi mm)
55
Dimension L1 (mm)
65
Standard static Load Rating (kN)
29.2
Dimension H (mm)
63.5
Dimensions L (mm)
219
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Light Load
Dimension S (mm)
22.2
Dimensions A (mm)
60
Grease Filler Nipple
Silicone-based grease with (heat and cold for)