Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pillow Blocks Cast Housing Set Screw Type
  • Pillow Blocks Cast Housing Set Screw Type
  • Pillow Blocks Cast Housing Set Screw Type

Pillow Blocks Cast Housing Set Screw Type UCP212HT2D1

by NTN
Item.#
00356203
Mfr.#
UCP212HT2D1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
97.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Cover
No cover
Load Classification
Light Load
Dimension S (mm)
25.4
Dimensions A (mm)
70
Standard Dynamic Load Rating (kN)
52.5
Dimensions N1(mm)
23
Dimensions H2(mm)
138
Dimensions H1 (mm)
25
Dimensions J (mm)
184
Dimensions N (mm)
20
Dimensions B (mm)
65.1
Shaft Diameter (phi mm)
60
Dimension L1 (mm)
70
Standard static Load Rating (kN)
36
Dimension H (mm)
69.8
Dimensions L (mm)
241
Shaft Hole Classification
Cylindrical bore
Grease Filler Nipple
Silicone-based grease with (heat and cold for)