Buy more than* S$200* and get FREE SHIPPING

  • Pillow Blocks Cast Housing Set Screw Type
  • Pillow Blocks Cast Housing Set Screw Type
  • Pillow Blocks Cast Housing Set Screw Type

Pillow Blocks Cast Housing Set Screw Type UCP213HT2D1

by NTN
Item.#
00356255
Mfr.#
UCP213HT2D1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
129.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Dimension L1 (mm)
77
Standard static Load Rating (kN)
40
Dimension H (mm)
76.2
Dimensions L (mm)
265
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Light Load
Dimension S (mm)
25.4
Dimensions A (mm)
70
Standard Dynamic Load Rating (kN)
57.5
Dimensions N1(mm)
28
Dimensions H2(mm)
151
Dimensions H1 (mm)
27
Dimensions J (mm)
203
Dimensions N (mm)
25
Dimensions B (mm)
65.1
Shaft Diameter (phi mm)
65
Grease Filler Nipple
Silicone-based grease with (heat and cold for)