Buy more than* S$200* and get FREE SHIPPING

  • Pillow Blocks Cast Housing Set Screw Type
  • Pillow Blocks Cast Housing Set Screw Type
  • Pillow Blocks Cast Housing Set Screw Type

Pillow Blocks Cast Housing Set Screw Type UCP214HT2D1

by NTN
Item.#
00356307
Mfr.#
UCP214HT2D1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
169.90 SGD
ADD TO CART
Shipped after 2017-07-03
Now we ship to...
...see all
Item Feature
Dimensions N (mm)
25
Dimensions B (mm)
74.6
Shaft Diameter (phi mm)
70
Dimension L1 (mm)
77
Standard static Load Rating (kN)
44
Dimension H (mm)
97.4
Dimensions L (mm)
266
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Light Load
Dimension S (mm)
30.2
Dimensions A (mm)
72
Standard Dynamic Load Rating (kN)
62.0
Dimensions N1(mm)
28
Dimensions H2(mm)
157
Dimensions H1 (mm)
27
Dimensions J (mm)
210
Grease Filler Nipple
Silicone-based grease with (heat and cold for)