Buy more than* S$200* and get FREE SHIPPING

  • Pillow Blocks Cast Housing Set Screw Type
  • Pillow Blocks Cast Housing Set Screw Type
  • Pillow Blocks Cast Housing Set Screw Type

Pillow Blocks Cast Housing Set Screw Type UCP215HT2D1

by NTN
Item.#
00356352
Mfr.#
UCP215HT2D1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
199.90 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Dimension L1 (mm)
80
Standard static Load Rating (kN)
49.5
Dimension H (mm)
82.6
Dimensions L (mm)
275
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Light Load
Dimension S (mm)
33.3
Dimensions A (mm)
74
Standard Dynamic Load Rating (kN)
66.0
Dimensions N1(mm)
28
Dimensions H2(mm)
163
Dimensions H1 (mm)
28
Dimensions J (mm)
217
Dimensions N (mm)
25
Dimensions B (mm)
77.8
Shaft Diameter (phi mm)
75
Grease Filler Nipple
Silicone-based grease with (heat and cold for)