Buy more than* S$200* and get FREE SHIPPING

  • Lubricated Pillow Block Bearing Units

Lubricated Pillow Block Bearing Units UCP216D1

by NTN
4.87 (15)
Item.#
00356395
Mfr.#
UCP216D1
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Dimensions J (mm)
232
Dimensions N (mm)
25
Dimensions B (mm)
82.6
Dimension S (mm)
33.3
Dimensions A (mm)
78
2014 TRUSCO Published Page
1-1561
Shaft Diameter (phi mm)
80
TRUSCO Part Number
214-0772
Standard static Load Rating (kN)
53
Dimension H (mm)
88.9
Dimensions L (mm)
292
Weight (kg)
9.0 (Reference)
Shaft Hole Classification
Cylindrical bore (with set screws)
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Dimension L1 (mm)
85
Standard Dynamic Load Rating (kN)
72.5
Dimensions N1(mm)
28
Dimensions H2(mm)
175
Dimensions H1 (mm)
30