Buy more than* S$200* and get FREE SHIPPING

  • Pillow Blocks Cast Housing Set Screw Type
  • Pillow Blocks Cast Housing Set Screw Type
  • Pillow Blocks Cast Housing Set Screw Type

Pillow Blocks Cast Housing Set Screw Type UCP216HT2D1

by NTN
Item.#
00356404
Mfr.#
UCP216HT2D1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
229.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (kN)
72.5
Dimensions N1(mm)
28
Dimensions H2(mm)
175
Dimensions H1 (mm)
30
Dimensions J (mm)
232
Dimensions N (mm)
25
Dimensions B (mm)
82.6
Shaft Diameter (phi mm)
80
Dimension L1 (mm)
85
Standard static Load Rating (kN)
53
Dimension H (mm)
88.9
Dimensions L (mm)
292
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Light Load
Dimension S (mm)
33.3
Dimensions A (mm)
78
Grease Filler Nipple
Silicone-based grease with (heat and cold for)