Buy more than* S$200* and get FREE SHIPPING

  • Lubricated Pillow Block Bearing Units

Lubricated Pillow Block Bearing Units UCP218D1

by NTN
4.83 (12)
Item.#
00356492
Mfr.#
UCP218D1
Package Qty.
1PC
Ship pack of
1
259.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (kN)
96.0
Dimensions N1(mm)
30
Dimensions H2(mm)
200
Dimensions H1 (mm)
33
Dimensions J (mm)
262
Dimensions N (mm)
27
Dimensions B (mm)
96
Dimension S (mm)
39.7
Dimensions A (mm)
88
2014 TRUSCO Published Page
1-1561
Shaft Diameter (phi mm)
90
TRUSCO Part Number
214-0802
Standard static Load Rating (kN)
71.5
Dimension H (mm)
101.6
Dimensions L (mm)
327
Weight (kg)
13 (Reference)
Shaft Hole Classification
Cylindrical bore (with set screws)
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Dimension L1 (mm)
90
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
When the repair of machinery
5
From Japan
On 2017-01-14 11:49:33
For the same can buy anywhere for name brands Monotarou is cheap for most
This review is about item#356194.
Production of washing machines
5
From Japan
On 2016-11-27 19:05:34
Desorption at the time of mounting prototype indecisiveness is a wound in a simple and easy product lending Katsuta.
This review is about item#355765.
Sanders
5
From Japan
On 2016-03-01 19:25:21
Immediately after arrival order You will be allowed to use next time.
This review is about item#00355564.
Replacement of the existing machinery installation goods
5
From Japan
On 2015-12-01 18:07:38
Because of the existing products of the same type, it could be used without problems.
This review is about item#00355932.
The core metal fixation of the long bar buff
5
From Japan
On 2014-05-05 14:18:12
Is the satisfaction he wanted a feeling of use. This is a little more high axis height if size is I think is also good.
This review is about item#00355695.
Tea processing machinery
5
From Japan
On 2013-08-17 07:36:23
Machine was determined so was the same as the ones that are installed. Price is also cheaper than the tea processing machinery manufacturer.
This review is about item#00355887.
Replacement of machinery of the same type
5
From Japan
On 2013-06-12 19:28:38
Those same as those that had been previously used, cheaply, and quickly because take action, we were able exchange repair immediately. Preliminary also bought included, but it was very helpful because I can buy cheaply.
This review is about item#00355887.
Use in teaching material assembly
5
From Japan
On 2013-04-11 08:03:13
In particular, there is no problem. However, even with the same brand there is variation in the delivery time Finally various things aligned, but it will take time ...
This review is about item#00355765.
Make a roller to leveling the ground
5
From Japan
On 2012-07-16 12:21:22
Roller was around well.
This review is about item#00355765.
Use a fan maintenance
5
From Japan
On 2012-06-22 19:54:08
Since the manufacturers of products that require, cheap is very grateful. We will also not be used in the future.
This review is about item#00355765.