Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pillow Blocks Cast Housing Set Screw Type
  • Pillow Blocks Cast Housing Set Screw Type
  • Pillow Blocks Cast Housing Set Screw Type

Pillow Blocks Cast Housing Set Screw Type UCP218HT2D1

by NTN
Item.#
00356501
Mfr.#
UCP218HT2D1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
319.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Dimensions J (mm)
262
Dimensions N (mm)
27
Dimensions B (mm)
96
Shaft Diameter (phi mm)
90
Dimension L1 (mm)
90
Standard static Load Rating (kN)
71.5
Dimension H (mm)
101.6
Dimensions L (mm)
327
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Light Load
Dimension S (mm)
39.7
Dimensions A (mm)
88
Standard Dynamic Load Rating (kN)
96.0
Dimensions N1(mm)
30
Dimensions H2(mm)
200
Dimensions H1 (mm)
33
Grease Filler Nipple
Silicone-based grease with (heat and cold for)