Buy more than* S$200* and get FREE SHIPPING

  • Bearing Units Lubricated Bearing Pillow Block

Bearing Units Lubricated Bearing Pillow Block UKP205D1

by NTN
4.50 (2)
Item.#
00356526
Mfr.#
UKP205D1
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Caution
Adapter is not included .(Special adapter is needed for a shaft diameter .)
Mounting Bolt Nominal Designation
M10
Standard Dynamic Load Rating (kN)
14.0
Dimensions N1(mm)
16
Dimensions H2(mm)
71
Dimension B1 (mm)
35
Dimensions H1 (mm)
15
Dimensions J (mm)
105
Dimensions N (mm)
13
Dimensions A (mm)
38
Shaft Diameter (phi mm)
20
Dimension L1 (mm)
42
Standard static Load Rating (kN)
7.85
Dimension H (mm)
36.5
Dimensions L (mm)
140
Shaft Hole Classification
Tapered bore type
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Bearing replacement of bearing
5
From Japan
On 2017-04-05 16:01:50
We planned bearing replacement for bearings, but since it was a budget range, we purchased with Unitsu.
This review is about item#356614.
Change of bearings of stirrer
4
From Japan
On 2012-10-04 15:07:39
I want the link of the bearing adapter to be stretched. Please specify the size of the grease nipple. <UKP210D1は1/8PTでした> Since replacing grease is troublesome, I want something that does not contain grease in the initial state.
This review is about item#00356675.