Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bearing Units Lubricated Bearing Pillow Block

Bearing Units Lubricated Bearing Pillow Block UKP207D1

by NTN
4.50 (2)
Item.#
00356587
Mfr.#
UKP207D1
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Adapter is not included .(Special adapter is needed for a shaft diameter .)
Shaft Hole Classification
Taper bore form
Cover
With no covering
Load Classification
For light load
Grease Filler Nipple
With a grease nipple
Shaft Diameter (phi mm)
30
Dimension L1 (mm)
54
Shape
Pillow block unit
Dimensions N1(mm)
20
Dimensions H2(mm)
93
Dimension B1 (mm)
43
Dimensions H1 (mm)
18
Dimensions J (mm)
127
Dimensions N (mm)
17
Dimensions A (mm)
48
Mounting Bolt Nominal Designation
M14
Standard Dynamic Load Rating (kN)
25.7
Standard static Load Rating (kN)
15.3
Dimension H (mm)
47.6
Dimensions L (mm)
167
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Bearing replacement of bearing
5
From Japan
On 2017-04-05 16:01:50
We planned bearing replacement for bearings, but since it was a budget range, we purchased with Unitsu.
This review is about item#356614.
Change of bearings of stirrer
4
From Japan
On 2012-10-04 15:07:39
I want the link of the bearing adapter to be stretched. Please specify the size of the grease nipple. <UKP210D1は1/8PTでした> Since replacing grease is troublesome, I want something that does not contain grease in the initial state.
This review is about item#00356675.