Buy more than* S$200* and get FREE SHIPPING

  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block

Bearing Units Lubricated Bearing Pillow Block UKP209D1

by NTN
4.50 (2)
Item.#
00356641
Mfr.#
UKP209D1
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Caution
Adapter is not included .(Special adapter is needed for a shaft diameter .)
Dimensions H2(mm)
106
Dimension B1 (mm)
50
Dimensions H1 (mm)
20
Dimensions J (mm)
146
Dimensions N (mm)
17
Dimensions A (mm)
54
Mounting Bolt Nominal Designation
M14
Standard Dynamic Load Rating (kN)
32.5
Standard static Load Rating (kN)
20.4
Dimension H (mm)
54.0
Dimensions L (mm)
190
Shaft Hole Classification
Tapered hole type
Cover
Without cover
Load Classification
For light loads
Grease Filler Nipple
With grease nipple
Shaft Diameter (phi mm)
40
Dimension L1 (mm)
60
Shape
Pillow block unit
Dimensions N1(mm)
20
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Bearing replacement of bearing
5
From Japan
On 2017-04-05 16:01:50
We planned bearing replacement for bearings, but since it was a budget range, we purchased with Unitsu.
This review is about item#356614.
Change of bearings of stirrer
4
From Japan
On 2012-10-04 15:07:39
I want the link of the bearing adapter to be stretched. Please specify the size of the grease nipple. <UKP210D1は1/8PTでした> Since replacing grease is troublesome, I want something that does not contain grease in the initial state.
This review is about item#00356675.