Buy more than* S$200* and get FREE SHIPPING

  • Bearing Units Lubricated Bearing Pillow Block

Bearing Units Lubricated Bearing Pillow Block UKP212D1

by NTN
4.50 (2)
Item.#
00356736
Mfr.#
UKP212D1
Package Qty.
1PC
Ship pack of
1
75.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Caution
Adapter is not included .(Special adapter is needed for a shaft diameter .)
Shaft Hole Classification
Tapered bore type
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Shaft Diameter (phi mm)
55
Dimension L1 (mm)
70
Standard static Load Rating (kN)
36.0
Dimension H (mm)
69.8
Dimensions L (mm)
241
Dimension B1 (mm)
62
Dimensions H1 (mm)
25
Dimensions J (mm)
184
Dimensions N (mm)
20
Dimensions A (mm)
70
Mounting Bolt Nominal Designation
M16
Standard Dynamic Load Rating (kN)
52.5
Dimensions N1(mm)
23
Dimensions H2(mm)
138
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Bearing replacement of bearing
5
From Japan
On 2017-04-05 16:01:50
We planned bearing replacement for bearings, but since it was a budget range, we purchased with Unitsu.
This review is about item#356614.
Change of bearings of stirrer
4
From Japan
On 2012-10-04 15:07:39
I want the link of the bearing adapter to be stretched. Please specify the size of the grease nipple. <UKP210D1は1/8PTでした> Since replacing grease is troublesome, I want something that does not contain grease in the initial state.
This review is about item#00356675.