Buy more than* S$200* and get FREE SHIPPING

  • Bearing Units Lubricated Bearing Pillow Block

Bearing Units Lubricated Bearing Pillow Block UKP213D1

by NTN
4.50 (2)
Item.#
00356763
Mfr.#
UKP213D1
Package Qty.
1PC
Ship pack of
1
96.79 SGD
ADD TO CART
Shipped after 2017-10-23
Now we ship to...
...see all
Item Feature
Caution
Adapter is not included .(Special adapter is needed for a shaft diameter .)
Standard static Load Rating (kN)
40.0
Dimension H (mm)
76.2
Dimensions L (mm)
265
Shaft Hole Classification
Tapered bore type
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Shaft Diameter (phi mm)
60
Dimension L1 (mm)
70
Standard Dynamic Load Rating (kN)
57.5
Dimensions N1(mm)
28
Dimensions H2(mm)
151
Dimension B1 (mm)
65
Dimensions H1 (mm)
27
Dimensions J (mm)
203
Dimensions N (mm)
25
Dimensions A (mm)
70
Mounting Bolt Nominal Designation
M20
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Bearing replacement of bearing
5
From Japan
On 2017-04-05 16:01:50
We planned bearing replacement for bearings, but since it was a budget range, we purchased with Unitsu.
This review is about item#356614.
Change of bearings of stirrer
4
From Japan
On 2012-10-04 15:07:39
I want the link of the bearing adapter to be stretched. Please specify the size of the grease nipple. <UKP210D1は1/8PTでした> Since replacing grease is troublesome, I want something that does not contain grease in the initial state.
This review is about item#00356675.