Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bearing Units Lubricated Bearing Pillow Block

Bearing Units Lubricated Bearing Pillow Block UKP216D1

by NTN
4.50 (2)
Item.#
00356824
Mfr.#
UKP216D1
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Caution
Adapter is not included .(Special adapter is needed for a shaft diameter .)
Dimension L1 (mm)
85
Standard static Load Rating (kN)
53.0
Dimension H (mm)
88.9
Dimensions L (mm)
292
Shaft Hole Classification
Tapered bore type
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Shaft Diameter (phi mm)
70
Mounting Bolt Nominal Designation
M20
Standard Dynamic Load Rating (kN)
72.5
Dimensions N1(mm)
28
Dimensions H2(mm)
175
Dimension B1 (mm)
78
Dimensions H1 (mm)
30
Dimensions J (mm)
232
Dimensions N (mm)
25
Dimensions A (mm)
78
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Bearing replacement of bearing
5
From Japan
On 2017-04-05 16:01:50
We planned bearing replacement for bearings, but since it was a budget range, we purchased with Unitsu.
This review is about item#356614.
Change of bearings of stirrer
4
From Japan
On 2012-10-04 15:07:39
I want the link of the bearing adapter to be stretched. Please specify the size of the grease nipple. <UKP210D1は1/8PTでした> Since replacing grease is troublesome, I want something that does not contain grease in the initial state.
This review is about item#00356675.