Bearing Units Lubricated Bearing Pillow Block UKP217D1
(2)
Item.#
00356851
Mfr.#
UKP217D1
Package Qty.
1PC
Ship pack of
1
Item Feature
Caution
Adapter is not included .(Special adapter is needed for a shaft diameter .)
Cover
No cover
Grease Filler Nipple
No Grease Nipple
Shaft Hole Classification
Tapered bore type
Load Classification
Light Load
Shaft Diameter (phi mm)
75
Customers Who Viewed This Item Also Viewed
<<
FYH (NIPPON PILLOW BLOCK)
FYH (NIPPON PILLOW BLOCK)
FYH (NIPPON PILLOW BLOCK)
FYH (NIPPON PILLOW BLOCK)
>>
Customer Reviews
5 star
1
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Bearing replacement of bearing
From Japan
On 2017-04-05 16:01:50
We planned bearing replacement for bearings, but since it was a budget range, we purchased with Unitsu.
Change of bearings of stirrer
From Japan
On 2012-10-04 15:07:39
I want the link of the bearing adapter to be stretched. Please specify the size of the grease nipple. <UKP210D1は1/8PTでした> Since replacing grease is troublesome, I want something that does not contain grease in the initial state.
Customers Who Bought This Item Also Bought
<<
FYH (NIPPON PILLOW BLOCK)
>>
Top