Buy more than* S$200* and get FREE SHIPPING

  • Bearing Units Lubricated Bearing Pillow Block, One Side Cover Type
  • Bearing Units Lubricated Bearing Pillow Block, One Side Cover Type
  • Bearing Units Lubricated Bearing Pillow Block, One Side Cover Type
  • Bearing Units Lubricated Bearing Pillow Block, One Side Cover Type

Bearing Units Lubricated Bearing Pillow Block, One Side Cover Type CM-UCP316D1

by NTN
Item.#
00357244
Mfr.#
CM-UCP316D1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
529.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Cover
Cast iron cover
Dimensions J (mm)
300
Dimensions A5 (mm)
18
Dimensions H3 (mm)
221
Dimensions N1(mm)
40
Dimensions H1 (mm)
40
Dimensions N (mm)
27
Dimensions B (mm)
86
Dimension S (mm)
34
Weight (kg)
23
Dimensions A (mm)
110
Dimension H (mm)
106
Dimensions L (mm)
400
Shaft Hole Classification
Cylindrical bore
Load Classification
Heavy duty
Grease Filler Nipple
No Grease Nipple
Shaft Diameter (phi mm)
80
Dimension L1 (mm)
110