Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Bearing Units Lubricated Bearing Pillow Block, One Side Cover Type
  • Bearing Units Lubricated Bearing Pillow Block, One Side Cover Type
  • Bearing Units Lubricated Bearing Pillow Block, One Side Cover Type
  • Bearing Units Lubricated Bearing Pillow Block, One Side Cover Type

Bearing Units Lubricated Bearing Pillow Block, One Side Cover Type CM-UCP318D1

by NTN
Item.#
00357305
Mfr.#
CM-UCP318D1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
649.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Cover
Cast iron cover
Dimensions A (mm)
110
Dimensions L (mm)
430
Load Classification
Heavy duty
Shaft Diameter (phi mm)
90
Dimensions J (mm)
330
Dimension H (mm)
118
Shaft Hole Classification
Cylindrical bore
Grease Filler Nipple
No Grease Nipple