Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Printboard Connector, Xh Series Housing

Printboard Connector, Xh Series Housing XARP-02V

Item.#
00357936
Mfr.#
XARP-02V
Package Qty.
1Pack(10PC)
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions B (mm)
7.3
Number of Poles
2
Color
Natural(White)
Specification
RoHS compliant
Dimensions A (mm)
2.5
Type
Retainer
Material
Nylon 66 UL94V-0