Buy more than* S$200* and get FREE SHIPPING

  • Printboard Connector, Xh Series Housing
  • Printboard Connector, Xh Series Housing
  • Printboard Connector, Xh Series Housing

Printboard Connector, Xh Series Housing XARP-03V

Item.#
00357945
Mfr.#
XARP-03V
Package Qty.
1Pack(10PC)
Ship pack of
1
1.42 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material
Nylon 66 UL94V-0
Dimensions A (mm)
5.0
Type
Retainer
Specification
RoHS compliant
Dimensions B (mm)
9.8
Number of Poles
3
Color
Natural(White)